Heavy duty bolt-together shelving, light grey RAL 7035, shelf height 2000 mm, standard shelf, width x depth 1000 x 300 mm. Supplied = flat pack. Shelf unit type = standard unit. Max. shelf load = 350 kg. Max. bay load = 1750 kg. Shelf unit height = 2000 mm. Material = steel. Finish = zinc plated and plastic coated. Design = screw connection. Number of shelves = 5 pcs. Colour of uprights = light grey RAL 7035. Shelf colour = light grey RAL 7035. For heavy duty applications and heavy loads. Basic shelf unit design makes it especially stable. High quality surfaces, shelves and uprights zinc plated and additionally plastic coated, light grey RAL 7035. Shelves Long sides in box shape, 40 mm high edging. Cross sides with C-shape 3-fold safety edging, 40 mm high. Posts With angled footplate. Shelf height adjustable in increments of 25 mm. Only as a standard shelf unit design - even when multiple shelf bays are next to one another. Max. bay load 2450 kg If the height of the shelf unit equals more than 5 times its depth, it must be secured against tipping with suitable floor or wall fasteners. The specified max. load values are applicable with uniform load distribution. Additional shelves may be used if the specified max. bay load is observed.