Heavy Duty Boltless Shelving Unit - Grey - Standard


£729.99 Inc VAT (20%)

See all variants from £729.99


Description unavailable

Feature Attributes

Material:
Steel
Supplied:
Flat Pack
Shelf Material:
Steel
Shelf Type:
Standard Unit
Shelf Colour:
Light Grey
Colour of Uprights:
Light Grey
More attributes