Heavy Duty Galvanised Chipboard Shelves Unit


Select
£519.99 Inc VAT (20%)


See all variants from £519.99


Description unavailable

Feature Attributes

Material:
Steel
Shelf Capacity:
600 kg
Number of Shelves:
4
Width:
1800 mm
Height:
2000 mm
Finish:
Galvanised

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome