Heavy Duty Pull-Out Shelving Unit Extension Shelf Unit


£3,999.99 Inc VAT (20%)

See all variants from £3,999.99


Description unavailable

Feature Attributes

Material:
Steel
Supplied:
Flat Pack
Shelf Type:
Extension Unit
Shelf Unit Height:
2000 mm
Adjustment Grid:
100 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome