High Heavy Duty Tubular Shelving without Chipboard Covers


Select
Select
Select
£519.99 Inc VAT (20%)


See all variants from £519.99

Description

Self assembly required.Uprights made of 50 x 30 x 1.5mm C profile.Tubular steel shelves made out of one piece welded tube, 35 x 20mm.Shelves adjustable at 62.5mm intervals.N.B. Supplied without chipboard shelf covers (available separately) .4 Shelf capacity 500kg max. or 350kg (1510mm width) .Bay capacity 2000kg max.Finish - Grey (RAL 7024) .Metal feet.Extra shelves (steel only) available separately.Chipboard covers (which enable small items to be stored) sold separately.

Feature Attributes

Height:
2000 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome