Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
/
Shelving & Racks
/
General Purpose Metal Shelving
KuKoo Double Tier Steel Over-Shelf
By MonsterShop
See all variants from
£229.99
Inc VAT (20%)
See all variants from
£229.99
Description unavailable
Feature Attributes
Number of Shelves:
2
Capacity Per Shelf:
100 kg
Load Capacity:
100kg per shelf