Medium Duty Single Skinned Shelving - Open Bays


£174.99 Inc VAT (20%)

See all variants from £174.99

Description

Open Bays - rear of bays are open with cross bracing
Economic and fully adjustable shelving system, ideal for general purpose applications.
An all steel construction, the uprights are manufactured from one-piece steel and feature a delta front edge with no sharp edges, so eliminating snagging when loading shelves.
All bays are 1000mm wide (1022mm overall) and come as a self assembly kit complete with instructions. Easily adjustable shelves on 25mm pitch.
Up to 700kg capacity per shelving bay.
70kg UDL shelf capacity.
600mm deep bays have 45kg UDL shelf capacity.

It is essential that shelving exceeding a height to depth ratio of 4:1 to the top loaded shelf is adequately secured to the floor, fixings available, please ask.
Contents not included.

UK Manufactured

Images are for illustration purposes only

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome