Metal Black Kitchen Handles


£8.29 Inc VAT (20%)

See all variants from £8.29

Description

Material: Metal
Color: Black
Size: 146Mm Or 274Mm
Complete With Fixing Screws (For 18 Mm Board)
Suitable For All Types Of Pvc, Aluminum Or Wooden Doors
High Quality

See full description

Feature Attributes

Colour:
Black
Material:
Metal
Size:
274,146 mm,mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome