Mobile Aluminium Shelving with Polypropylene Shelves


£729.99 Inc VAT (20%)

See all variants from £729.99

Description

Versatile mobile shelving which can be used in many applications, from kitchens to cold rooms (-30°C to +60°C) .Can be used in wet or dry environments.No chrome to rust or chip away. Uprights are manufactured from tubular anodized aluminium 32 x 30mm.Shelves are manufactured from high density polypropylene. Removable shelves are machine washable up to +90°C and fit in both hood dishwashers and conveyor dishwashers.Overhanging shelves cover up the upper part of the aluminium bar, for an optimal fit. Shelves can be written on with white board erasable markers. Easy assembly – no tools required.Complete with 125mm diameter castors. Shelf capacity: 150kg UDL.Bay capacity: 200kg UDL.

Feature Attributes

Wheel Diameter:
125 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome