Modular Free Standing Walkway


£2,499.99 Inc VAT (20%)

See all variants from £2,499.99

Description

Keep people and goods dry as they move from building to building or when waiting outside.Ideal for social distancing or where access is restricted and waiting outside is required.Available in 3 metre long starter and extension modules.Stylish curved opaque polycarbonate roof panels mounted on a steel frame.Optional tough clear perspex side panels for improved weather protection (Can be mounted on either side) .Offers 97% UV protection.Anti-bacterial, powder coat paint finish.UK made.H x W x D - 2330 x 2000 x 3000mm.Must be bolted to 250mm thick concrete (fixings included) .Self assembly required (installation available on request) .

Feature Attributes

Frame Material:
Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome