Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Shelving & Racks
General Purpose Metal Shelving
Monster Racking T-Rax Extra Wide Storage Shelves
By MonsterShop
See all variants from
£169.99
Inc VAT (20%)
See all variants from
£169.99
Description
Description unavailable
Feature Attributes
Number of Shelves:
5
Product Type:
Storage Shelves
Height:
180 cm
Depth:
60 cm
Width:
160 cm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome