Office Boltless Shelving Unit with Doors


Select
£799.99 Inc VAT (20%)


See all variants from £799.99


Description unavailable

Feature Attributes

Material:
Sheet Steel, Plastic Coated
Colour:
Light Grey
Supplied:
Assembled
For Height:
1900 mm
Lock Type:
Cylinder Lock
Door Type:
Hinged Door

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome