Pipe Rack Mobile Storage Units


£1,699.99 Inc VAT (20%)

See all variants from £1,699.99

Description

All steel heavy duty construction mobile Piperack.Unique fully collapsible design also enables up to 6 units to be stacked on top of each other.Powder coated black finish for ultimate protection.Fitted with ultra-robust industrial all-swivel castors (2 braked) .Suitable for pipes, trays, conduit, timber, UPVC etc up to 3m in length.3 Support bars per upright - each supplied with different overall lengths: bottom support bar: 980mm, middle support bar: 800mm, top support bar: 600mm.Fully tested and certified (test certificate available on request) so that the user can be assured that it's safe to use.545mm high when collapsed.Each upright measures 50mm x 50mm & is 1285mm high.

Feature Attributes

Product Type:
Mobile Pipe Rack

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome