Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
/
Shelving & Racks
/
General Purpose Metal Shelving
Pull-out Shelves, Max. Load 20 Kg
By RAU
See all variants from
£139.99
Inc VAT (20%)
See all variants from
£139.99
Description unavailable
Feature Attributes
Product Type:
Workstation Systems
Supplied:
Assembled
Depth:
450 mm
Load Capacity:
20 kg
Drawer Extension:
80%
Drawer Guide:
Gliding Guide