Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Shelving & Racks
General Purpose Metal Shelving
Sheet Steel Shelves, Width 1442 mm
By EUROKRAFTbasic
Reset
Clear All
Depth
Select
See all variants from
£259.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£259.99
Description unavailable
Feature Attributes
Load Capacity:
200 kg
Material:
Sheet Steel
Colour:
Light Grey
Supplied:
Flat Pack
Width:
1442 mm
Pack Quantity:
2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome