Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Shelving & Racks
General Purpose Metal Shelving
Shelf Dividers, 220mm High
By Helge Nyberg
See all variants from
£55.99
Inc VAT (20%)
See all variants from
£55.99
Description unavailable
Feature Attributes
Product Type:
Partitions
Supplied:
Assembled
Height:
220 mm
Mesh Size:
34 mm