Slanted Shelf Units - Height 2000mm - Light Grey


£499.99 Inc VAT (20%)

See 4 Product Variants
£499.99

Description


Description unavailable

Feature Attributes

Load Capacity:
100,300 kg,kg
Material:
Steel
Product Type:
Sloping Shelves
Design:
Plug In
Colour:
Light Grey
Supplied:
Flat Pack
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome