1. Storage & Handling/
  2. Shelving & Racks/
  3. General Purpose Metal Shelving

Slanted Shelf Units - Zinc Plated, Standard Shelf Units


Select
See all variants from
£439.99Inc VAT (20%)

See all variants from £439.99

Description unavailable

Feature Attributes

Material:
Steel
Colour:
Zinc Plated
Design:
Plug In
Supplied:
Flat Pack
Product Type:
Sloping Shelves
Load Capacity:
100 kg
More attributes