Stable Boltless Shelf Units - Double Sided, Zinc-Plated, Standard


£1,499.99 Inc VAT (20%)

See all variants from £1,499.99

Description


Description unavailable

Feature Attributes

Material:
Steel,Sheet Steel
Design:
Plug In
Supplied:
Flat Pack
Shelf Capacity:
200 kg
Shelf Type:
Standard Unit
Shelf Material:
Sheet Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome