Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
/
Shelving & Racks
/
General Purpose Metal Shelving
Stainless Steel Bolted Shelving
By KEK
See all variants from
£319.99
Inc VAT (20%)
See all variants from
£319.99
Description unavailable
Feature Attributes
Colour:
Silver
Material:
Stainless Steel, Material 4301
Supplied:
Assembled
Load Capacity:
200 kg
Width:
1100 mm
Finish:
Rust Free