Stainless Steel Shelf Units with Extension Shelf


£1,199.99 Inc VAT (20%)
Up to 5% off

See all variants from £1,199.99

Description


Description unavailable

Feature Attributes

Material:
Stainless Steel, Material 4301
Colour:
Silver
Design:
Screw Connection
Supplied:
Flat Pack
Load Capacity:
200 kg
Width on Shaft:
1100 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome