Stainless Steel Shelf Units with Standard Shelf


£1,599.99 Inc VAT (20%)

See all variants from £1,599.99


Description unavailable

Feature Attributes

Material:
Stainless Steel, Material 4301
Colour:
Silver
Design:
Screw Connection
Supplied:
Flat Pack
Load Capacity:
200 kg
Width on Shaft:
1100 mm
More attributes