Tilting Storage Shelf, ESD, Light Grey


£619.99 Inc VAT (20%)

See all variants from £619.99


Description unavailable

Feature Attributes

Product Type:
Workstation Systems
Material:
Steel Powder Coated
Colour:
Light Grey
Supplied:
Flat Pack
Panel Thickness:
25 mm
Additional Features:
ESD Version

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome