Universal Boltless Shelving Unit, Chipboard Shelves


£209.99 Inc VAT (20%)

See all variants from £209.99


Description unavailable

Feature Attributes

Material:
Steel
Supplied:
Flat Pack
Load Capacity:
450 kg
Width on Shaft:
1000 mm
Shelf Capacity:
450 kg
Shelf Material:
Chipboard
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome