Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Shelving & Racks
General Purpose Metal Shelving
Warehouse and Workshop Multi-Function Shelf Units
By HOFE
4 Variants From
£339.99
Inc VAT (20%)
See 4 Product Variants
£339.99
Description
Description unavailable
Feature Attributes
Load Capacity:
900 kg
Material:
Zinc Plated,Steel
Width on Shaft:
1000 mm
Supplied:
Flat Pack
Product Type:
Multifunctional Shelving Units
Shelf Width:
1000 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome