Wide Span Boltless Shelf Unit - Standard Shelf Unit


£599.99 Inc VAT (20%)


See all variants from £599.99


Description unavailable

Feature Attributes

Supplied:
Flat Pack
Width on Shaft:
1300 mm
Product Type:
Wide Span Boltless Shelving Units
Shelf Width:
1300 mm
Overall Width:
1360 mm
Shelf Type:
Standard Unit
More attributes