Wide Span Boltless Shelf Unit with Sheet Steel Shelves, Extension


£499.99 Inc VAT (20%)

See all variants from £499.99


Description unavailable

Feature Attributes

Material:
Steel
Design:
Plug In
Supplied:
Flat Pack
Load Capacity:
200 kg
Width on Shaft:
1500 mm
Product Type:
Wide Span Boltless Shelving Units
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome