Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Shelving & Racks
General Purpose Metal Shelving
Wide Span Boltless Shelf Unit with Sheet Steel Shelves, Standard
By EUROKRAFTbasic
See all variants from
£449.99
Inc VAT (20%)
See all variants from
£449.99
Description unavailable
Feature Attributes
Material:
Steel
Design:
Plug In
Supplied:
Flat Pack
Load Capacity:
200 kg
Width on Shaft:
1500 mm
Shelf Capacity:
200 kg
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome