Wide Span Boltless Standard Shelf Unit Chipboard Panels


Select
Select
Select
£649.99 Inc VAT (20%)


See all variants from £649.99


Description unavailable

Feature Attributes

Shelf Material:
V20, E1 Chipboard
Material:
Steel,Zinc Plated
Design:
Plug In
Supplied:
Flat Pack
Shelf Capacity:
350 kg
Product Type:
Wide Span Boltless Shelving Units
More attributes