Wide Span Heavy Duty Shelving with 5 Shelves


£999.99 Inc VAT (20%)

See all variants from £999.99

Description


Description unavailable

Feature Attributes

Material:
Steel Angle Profiles
Number of Shelves:
5
Design:
Plug In
Supplied:
Flat Pack
Product Type:
Wide Span Boltless Shelving Units
Shelf Type:
Standard Unit
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome