Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
/
Shelving & Racks
/
General Purpose Metal Shelving
Zinc Plated Tyre Shelf Unit, Block Shelf Unit, Standard Shelf Unit
By SCHOLZ
See all variants from
£1,739.99
Inc VAT (20%)
See all variants from
£1,739.99
Description unavailable
Feature Attributes
Material:
Steel
Design:
Plug In
Supplied:
Flat Pack
Product Type:
Tyre Shelving Units
Load Capacity:
1000 kg
Width on Shaft:
1020 mm
More attributes