Zinc Plated Tyre Shelf Unit, Single Sided, Standard Shelf Unit


£299.99 Inc VAT (20%)

See all variants from £299.99

Description


Description unavailable

Feature Attributes

Material:
Steel
Design:
Plug In
Supplied:
Flat Pack
Product Type:
Tyre Shelving Units
Load Capacity:
1000 kg
Width on Shaft:
1020 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome