205L Steel Trolley with Sump


Select
£1,449.99 Inc VAT (20%)


See all variants from £1,449.99


Description unavailable

Feature Attributes

Height:
1050 mm
Colour:
Green
Material:
Steel
Type:
Trolley

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome