Aluminium Dual Purpose Sack Trucks


Select
£409.99 Inc VAT (20%)


See all variants from £409.99

Description


Description unavailable

Feature Attributes

Material:
Aluminium
Capacity:
150 kg
Overall Width:
510 mm
Wheel Type:
Pneumatic tyred
Wheel Diameter:
260 mm
Footiron Length:
230 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome