Aluminium Sack Truck, Footplate WxD 300 X 210mm, Max. Load 150 Kg

Aluminium Sack Truck, Footplate WxD 300 X 210mm, Max. Load 150 Kg

Order Code: ZT2739935S

£199.99 Inc VAT (20%)

Currently unavailable

Description

Aluminium sack truck, footplate WxD 300 x 210 mm, max. load 150 kg. Supplied = assembled. Model = stacking truck. Max. load = 150 kg. Footplate width = 300 mm. Footplate depth = 210 mm. Wheel type = polyurethane. Wheel diameter = 250 mm. Wheel bearing = needle bearing. Material = anodised aluminium. Overall height = 1120 mm. Overall width = 500 mm. Overall depth = 500 mm. Weight = 7.2 kg. Feature = compact. Comfortable - very light. Durable - high quality anodised finish. Puncture proof polyurethane wheels. Made of anodised aluminium, remains clean, does not turn grey, durable and attractive. A sturdy transport footplate made of aluminium sheeting and comfortable safety handles for daily use. Ideal for easy and safe transport of crates, bins and cartons such as parcels, moving boxes, washing machines and refrigerators.

See full description
Specifications for Aluminium Sack Truck, Footplate WxD 300 X 210mm, Max. Load 150 Kg
  • Material
    Anodised Aluminium
  • Model
    Stacking Truck
  • Supplied
    Assembled
  • Load Capacity
    150kg
  • Wheel Type
    Polyurethane
  • Wheel Bearing
    Needle Bearing
  • Footplate Width
    300mm
  • Wheel Diameter
    250mm
  • Footplate Depth
    210mm
  • Weight
    7.2kg
  • Overall Height
    1120mm
  • Overall Width
    500mm
  • Overall Depth
    500mm
  • Additional Features
    Compact

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome