Manufactured from the highest quality material and parts. With a maximum load capacity of 1000kg at 585mm load centre of the forks. There are two options of lift heights. All models are easily manoeuvrable using the steering/pulling handle. Hand operated safety brake and steering wheels with foot guards. The fully guarded two tandem lift chains smoothly lift the heavy-duty steel
'C' section wrap over forks, supporting the load. Conform to BSEN 1757-1 : 2001. CE marked.
Capacity: 1000kg.
Fork size (W x L): 540 x 1170mm.
Images are for illustration purposes only