Drum and Small Container Shelf Unit, with GRP Sump Tray


£1,399.99 Inc VAT (20%)

See all variants from £1,399.99


Description unavailable

Feature Attributes

Material:
Steel, Hot Galvanised
Product Type:
Drum/Small Container Shelving Units
Drum Capacity:
6x60 L
Supplied:
Flat Pack
Overall Depth:
800 mm
Overall Width:
1320 mm
More attributes