Folding Aluminium Sack Truck With Hand Grips, Capacity 200kg
Hover to enlarge the image

Folding Aluminium Sack Truck With Hand Grips, Capacity 200kg

Order Code:
MPN:

Product Description

Capacity kg: 200.
Folded Depth mm: 100.
Folded Height mm: 900.
Folded Width mm: 595.
Footiron Depth mm: 330.
Footiron Width mm: 590.
Material: Aluminium.
Material: Aluminium tube.
Overall Height mm: 1280.
Overall Width mm: 600.
Toe Plate Depth mm: 330.
Toe Plate Width mm: 590.
Weight kg: 11.
Wheel Diameter mm: 200.
Wheel Type: Non-marking rubber tyred.Capacity 200kg. Tubular aluminium frame with strong plastic connectors. Compact design, only 100mm deep when folded. Large 200mm dia. rubber tyred, non marking wheels. Overall H x W x D: 1280 x 600 x 600mm. Folded H x W x D: 1020 x 595 x 100mm. Toe plate W x D: 590 x 400mm. Weight: 11.2kg.


We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome