0
1

Heavy Duty Sack Trucks with Puncture Proof Wheels


£159.99 Inc VAT (20%)

See all variants from £159.99

Description

In high quality steel with a hardwearing aqua blue powder coated finish. Ideal for many environments. Complete with strong, riveted knuckle guard hand grips.
With REACH compliant and puncture proof pneumatic wheels.

GI701R: high back unit with wheel guards & robust plastic covered skids.
GI702R: extra wide unit with wheel guards.
GI703R: standard unit.
GI704R: complete with wheel guards. This unit also comes with a fixed & folding toe plate. The folding toe plate stays in the folded position by the use of magnet.
GI705R: complete with wheel guards & 'P' handle. The 'P' handle allows the unit to be laid horizontally for ease of loading or unloading.
GI706R: strong angle iron unit complete with wheel guards.

Puncture proof & REACH compliant wheels

REACH compliant wheels
REACH (Registration, Evaluation, Authorisation and Restriction of Chemicals) is a European regulation that addresses the production and use of chemical substances, and their potential impacts on both human health and the environment.

See full description