Recobulk IBC Containers on Wooden Pallets


£799.99 Inc VAT (20%)

See all variants from £799.99


Description unavailable

Feature Attributes

Colour:
Natural
Frame Material:
Tubular Steel
Width:
1000 mm
Length:
1200 mm
Material Properties:
UV Stabilised
Height:
1160 mm
More attributes