Sack Truck, Black, Parcel Footplate WxD 430 X 450mm, Black, With Handle, Pneumatic Tyres
Hover to enlarge the image

Sack Truck, Black, Parcel Footplate WxD 430 X 450mm, Black, With Handle, Pneumatic Tyres

Order Code:
MPN:

Product Description

Sack truck, black, parcel footplate WxD 430 x 450 mm, black, with handle, pneumatic tyres. Supplied = partially assembled. Product type = modular sack trucks. Model = without runners, with parcel footplate, with handle. Max. load = 200 kg. Footplate width = 430 mm. Footplate depth = 450 mm. Material = steel. Footplate material = sheet steel, powder coated. Height = 1310 mm. Width = 500 mm. Wheel type = pneumatic tyres. Wheel diameter = 260 mm. Wheel bearing = roller bearing. Colour = jet black RAL 9005. Weight = 9.6 kg. High quality sack truck made of tubular steel and cast aluminium components. Space saving storage thanks to folding footplate. Versatile and adaptable due to a wide range of modular accessories. Sustainable use due to guaranteed availability of spare parts for all components. Ideal for easy and safe transport of sacks, crates, bins and cartons as well as parcels, moving boxes, washing machines and refrigerators. The modular design of the sack trucks makes them very easy to assemble. Every preconfigured sack truck is comprised of a frame, a footplate and a set of wheels. These three components are also available individually in different designs and materials. Every truck is very easy to convert or upgrade. Functional accessories can be used to retrofit the truck to suit its intended use, for example by adding pads to aid the transport of fragile items. Worth underscoring are the frame connectors made of high quality gravity die cast aluminium. They are not only attractive to look at, but are also extremely sturdy and fit tightly, thereby lending the sack truck frame its exceptional torsion resistance. The frame of the sack truck is hardwearing and powder coated in jet black RAL 9005. Delivered partially assembled - easy final assembly. Available in most RAL colours. Only 10 % extra.

Specifications
Colour
Gentian Blue
Material
Steel
Product Type
Modular Sack Trucks
Supplied
Partially Assembled
Load Capacity
200kg
Wheel Diameter
260mm
Footplate Depth
450mm
Wheel Type
Pneumatic Tyres
Footplate Width
430mm
Wheel Bearing
Roller Bearing
Width
500mm
Weight
9.6kg
Height
1310mm
Footplate Material
Sheet Steel, Powder Coated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome