Sack Truck Stair Climbing 150kg Capacity

Order Code: ZT1225316P

£109.99 Inc VAT (20%)


Description

Tubular steel construction gives 150kg maximum load capacity. Deep foot ensures cartons stay on trolley during transit. Fitted with solid rubber wheels. Handle design allows a firm grip whilst ascending and descending stairways. Ideal for delivery drivers and couriers.

Specifications for Sack Truck Stair Climbing 150kg Capacity
  • MFR Part No.
    CST985
  • Capacity
    150kg
  • Weight
    16kg
  • Height
    1300mm
  • Overall Width
    510mm
  • Platform Depth
    230mm
  • Wheel Width
    30mm
  • Wheel Diameter
    165mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome