Sack Trucks with Fixed & Folding Footirons, Solid Rubber Tyres


Select
£359.99 Inc VAT (20%)


See all variants from £359.99

Description


Description unavailable

Feature Attributes

Colour:
Blue
Material:
Steel
Frame Material:
Steel
Overall Depth:
800 mm
Wheel Type:
Solid Rubber Tyres
Wheel Diameter:
250 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome