Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
/
Closet Organisation
/
Hanging Garment Organisers
Anodised Aluminium Coat Rails
By KERKMANN
Number of Coat Hooks
Select
Width
Select
See all variants from
£1,039.99
Inc VAT (20%)
Up to 5% off
1
Add to basket
Add to quotation
See all variants from
£1,039.99
Description unavailable
Feature Attributes
Frame Colour:
Silver
Supplied:
Flat Pack
Wheel Fittings:
4 Swivel Castors with Wheel Stops
Frame Material:
Anodised Aluminium
Height:
1700 mm
Depth:
400 mm
More attributes