Clothes Locker with Individual Lockers


£639.99 Inc VAT (20%)

See all variants from £639.99


Description unavailable

Feature Attributes

Door Type:
Hinged Door
Design:
Welded
Finish:
Powder-Coated
Supplied:
Flat Pack
Locker Height:
1800 mm
No. of Keys:
2
More attributes