Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Closet Organisation
Hanging Garment Organisers
ESD Holding Rails, Powder Coated, Light Grey
By Treston
See all variants from
£99.99
Inc VAT (20%)
See all variants from
£99.99
Description unavailable
Feature Attributes
Material:
Steel Powder Coated
Product Type:
Workstation Systems
Colour:
Light Grey
Supplied:
Flat Pack
Width:
100 mm
Features:
ESD Version
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome