Garment Rails with Grey Plastic Hangers


£399.99 Inc VAT (20%)

See 2 Product Variants
£399.99

Description


Description unavailable

Feature Attributes

Material:
Steel Tube
Finish:
Painted steel
Height:
1730 mm
Length:
1830 mm
Depth:
500 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome