Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Closet Organisation
Hanging Garment Organisers
Garment Rails
By Slingsby
Reset
Clear All
Colour
Select
See all variants from
£229.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£229.99
Description
Description unavailable
Feature Attributes
Material:
Steel Tube
Finish:
Painted steel
Length:
1830 mm
Height:
1730 mm
Depth:
500 mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome