Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Closet Organisation
Hanging Garment Organisers
Mobile Clothes RaiL, HxWxD 1690 X 1700 X 600mm, 4 Swivel Castors
By KONGA
See all variants from
£699.99
Inc VAT (20%)
See all variants from
£699.99
Description unavailable
Feature Attributes
Frame Colour:
Grey
Supplied:
Flat Pack
Frame Material:
Steel
Height:
1690 mm
Depth:
600 mm
Weight:
21 kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome