Croydex Modular Rail System White An aluminium rail system with simple, angular styling and heavy duty wall brackets Can be used to create any one of six assembly options Use standard size or trim to your exact requirements Strong, durable and easy to install, all fixings are included White plastic wall brackets Epoxy powder coated aluminium rod 23mm x 12mm
Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.